missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Easyplate Petri Dish Rack
Increase workspace and efficiently transport large quantity of Petri dishes.
Brand: Bel-Art™ Scienceware™ F18982-0009
177.85 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Specifications
Petri Dish Rack | |
Natural | |
Polycarbonate | |
Petri Dish | |
24 cm |
Autoclavable | |
Petri Dishes (100 mm) | |
48 | |
1 Each |