missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Easyplate Petri Dish Rack
Shop All SP Scienceware Products
Click to view available options
Color:
Assorted
Blue
Natural
Height (Metric):
24 cm
37 cm
Unit Size:
Each
Pack of 4
Description
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| Product Type | Petri Dish Rack |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Petri Dishes (100 mm) |
| Material | Polycarbonate |
| Positions | 84 |
| For Use With (Equipment) | Petri Dish |
| Quantity | 1 Each |
| Height (Metric) | 37 cm |
| Weight (Metric) | 0.111 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction