missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning System: Cleaning Tool
GREENER_CHOICE

Passes easily through transfer hatches, requires no assembly and is maintenance-free. EasyReach™ Cleaning System is ideal for isolators, cabinets, laminar air-flow hoods, glove boxes and other mini environments.

Brand:  Contec™ 2665LF

103.75 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 16565274

  • £153.00 / Each
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

EasyReach™ Cleaning System consists of a lightweight stainless steel 1 piece cleaning tool and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas.
  • Rectangular shape makes overlapping straight-line action easy to achieve
  • Low profile 360° pivoting head allows quick easy access to awkward areas
  • Hinged joint and lightweight design
  • Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
  • Small pack quantities are optimized for single session use
  • Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
  • Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
  • Cleaning pads available presaturated with 70% IPA
Note: Cleaning Pads are sold separately (see MEQT0001, MEQT0002, PSME0001). See QuickConnect™ Mop head frames and handles for long handled EasyReach option.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 Piece Lay Flat Frame
16.5 in.
42 cm
Reusable
Stainless Steel
White
Non-sterile
Autoclavable
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number40408Z4 Certificate TypeCertificate of Quality Date22/02/2025 Catalog Number2665LF
Lot Number40305Z3 Certificate TypeCertificate of Quality Date10/12/2024 Catalog Number2665LF
Lot Number20927Z2 Certificate TypeCertificate of Quality Date04/07/2024 Catalog Number2665LF
Lot Number21006Z8 Certificate TypeCertificate of Quality Date15/06/2024 Catalog Number2665LF
Lot Number31101Z3 Certificate TypeCertificate of Quality Date13/04/2024 Catalog Number2665LF
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ EasyReach™ Cleaning System: Cleaning Tool > Type: 1 Piece Lay Flat Frame, Length: 42 cm (16.5 in.), Material: Stainless Steel

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.