missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasySat™ Bucketless Floor Mop System
BIOPHARMA

Eliminate the need for a bucket or wringer in cleanroom mopping. The Contec™ EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.

Brand:  Contec™ BLMOPQC

250.79 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 16655514

  • £279.00 / Each
Estimated Shipment: 04-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Completely eliminates the need for bucket or wringer
  • Designed specifically for cleanroom use
  • Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
  • System includes a 1.5 L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
  • Tank weighs only 3.2 kg (7 lb.) when full
  • Push button flow control releases cleaning solution on demand
  • Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
  • System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
  • Mop heads come in regular and textured styles and are also available gamma irradiated
  • Heads easily attaches to frame using traditional hook and loop fasteners

Compliance

AAMI ISO 11137:2006

TRUSTED_SUSTAINABILITY
Specifications

Specifications

21.5 x 18.25 x 4.75 in.
White
Non-sterile
Autoclavable
4.75 in.
Ideal for use with disinfectants, designed specifically for cleanroom floors
No
Frame Adapter
21.5 in.
55 cm
12 cm
46 cm
AAMI ISO 11137
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ EasySat™ Bucketless Floor Mop System > Dimensions: 21.5 x 18.25 x 4.75 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.