missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EASYstrainer Cell Strainer, Small, for 1.5 to 15 mL Tubes
For fast and safe filtration of cell suspensions and primary cell isolates
£149.00 - £252.72
Specifications
Product Type | Cell Strainer |
---|---|
Sterility | Sterile |
For Use With (Equipment) | Tubes, 1.5 to 15 mL |
Product Code | Brand | Color | Mesh Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Mesh Size | Price | Quantity & Availability | |||||
17833162
|
Greiner Bio-One
542120 |
Red | 20 μm |
£149.00
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
17214494
|
Greiner Bio-One
542140 |
Green | 40 μm |
£252.72
Pack of 50 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
Description
- Small diameter
- Single packed
- For tubes from 1.5 to 15 mL volume
- Handle and mantle surface for improved aseptic handling
- Venting slot for fast filtration, prevents liquid overspill
- Stackable for sequential filtration in one step
- Invertible upper part for recovery of retained cells
Specifications
Cell Strainer | |
Sterile | |
Tubes, 1.5 to 15 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One EASYstrainer Cell Strainer, Small, for 1.5 to 15 mL Tubes