missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 20 Data Logger Series Set
Data logger to measure temperature and / or humidity during transportation and in warehouses
£193.00 - £211.68
Specifications
Display Type | LCD |
---|---|
Data Memory | 40,000 Readings |
Calibration | Calibrated |
Alarm Types | Flashing LCD Segment |
IP Rating | IP67 |
Product Code | Brand | Temperature Range (Metric) | Accuracy (Temperature) | Battery Life | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Accuracy (Temperature) | Battery Life | Model | Price | Quantity & Availability | ||
10402940
|
Ebro Electronic™
1601-0047A |
-30°C to +60°C | ±0.5 at –20 to 40 °C | >24 Months | EBI 20-TE1 |
£211.68
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11793559
|
Ebro Electronic™
1601-0046A |
-30°C to +70°C | ±0.5°C (-20° to +40°C), ± 0.8°C for the remaining measuring range | ∼1 Year | EBI 20-T1 Set |
£193.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
EBI 20 data loggers are very robust and are in use all over the world in transportation and for warehouse monitoring.Specifications
LCD | |
Calibrated | |
IP67 | |
0.1°C |
40,000 Readings | |
Flashing LCD Segment | |
NTC | |
69 x 48 x 22 mm |