missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 40 Multi-Channel Temperature Data Loggers
The EBI 40 Multi-Channel Temperature Data Logger records temperatures during process monitoring and validation. For type K thermocouple sensors.
£1310.00 - £1922.05
Specifications
Type | Datalogger |
---|---|
Display Type | TFT |
Data Memory | 20,000/Channel |
Calibration | Calibrated |
Alarm Types | None |
Product Code | Brand | IP Rating | Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | IP Rating | Channels | Price | Quantity & Availability | |||||
11733559
|
Ebro Electronic™
1340-6400A |
IP30 | 6 |
£1310.00
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
11743559
|
Ebro Electronic™
1340-6401A |
IP40 | 12 |
£1922.05
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Multi Channel Data logger to measure the temperature with thermocouple probes of type K or T.Temperature data logger with 2 point factory calibration certificate.
Current measurement values and the measurement curve can be read on the multi-colored TFT display. The thermal insulation using the thermo isolation box allows the use of the data logger at very high temperatures. Monitoring and validation of processes in: Incubators, Refrigerators, Climate cabinets, Storage rooms, Transport studies and Freeze-dryers etc.Specifications
Datalogger | |
20,000/Channel | |
None | |
-200°C to +1200°C |
TFT | |
Calibrated | |
0.1°C | |
140 x 118 x 35 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ebro Electronic™ EBI 40 Multi-Channel Temperature Data Loggers