missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Eccentric Luer-Slip Syringe
Click to view available options
Volume (Metric):
10 mL
20 mL
Unit Size:
Pack of 100
Pack of 50
Description
- Clear polypropylene barrel and plunger; double contact ring
- Integrated plunger stop prevents accidental pull-out
- Sterile, Latex-free
- Bold, precise scale markings
- Complies to ISO 7886 (DIS 7886)
- Individually wrapped in tamper evident peel packs
- Supplied without needles
- Suitable for gases or liquids
- Eccentric luer-slip
Specifications
Specifications
| Certifications/Compliance | ISO 7886 (DIS 7886) |
| Material | Polypropylene |
| For Use With (Application) | For Research Use, for Gases or Liquids |
| Disposable | Single-use |
| Graduations | 0.2 mL |
| Volume (Metric) | 10 mL |
| Connection Type | Eccentric Luer Slip |
| Graduated | Yes |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction