missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eccentric Luer-Tip Three-Part Syringe
Enable easy recognition of air bubbles and precise dosage Eccentric Luer-Tip Three-Part Syringe has a highly transparent barrel and clear printing.
Brand: Terumo 8SS50ES1
This item is not returnable.
View return policy
Description
- Three-part syringes
- Highly transparent barrel
- Clear printing
- Contain no natural rubber
- Latex-free
- Our range includes Luer slip tip (concentric and eccentric), Luer Lock tip and Catheter tip
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | |
Polypropylene | |
Yes | |
Single-use | |
50 to 60 mL | |
Sterile |
Class IIa, sterile product following MDD 93/42/EEC, CE 0197 | |
For the injection of fluids immediately after filling into the human body, for aspiration of fluids or for the sampling of blood or other body fluids | |
Eccentric Luer-tip 3-part Syringe | |
25/Pk. | |
Eccentric Luer Tip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eccentric Luer-Tip Three-Part Syringe > Volume: 50 to 60mL
Spot an opportunity for improvement?Share a Content Correction