missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Torrey Pines EchoTherm Hotplate, 0°C to 400°C, Aluminum
Shape: Square, Size: 6 x 6 in.
Brand: Cole-Parmer™ 51808-97
1460.51 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Programmable Aluminum Hotplate
- Repeat any program up to 98 times automatically
- Multiple temperatures, temperature ramp rates, and timed events can be stored
- Offers RS-232 interface for control or recording data via a computer
- Store up to 10 programs in memory for instant recall and use
- Platinum RTD temperature measurement for ±1% accuracy
- Includes temperature probe and 1.8m detachable cord with plug
Specifications
Hot Plate | |
230 V | |
6 x 6 in. | |
254 mm | |
10 in. | |
11.43 cm | |
19.05 cm | |
230 V, 400 w, 50 to 6 Hz |
Square | |
Aluminum | |
0°C to 400°C | |
4.5 in. | |
7.5 in. | |
25.4 cm | |
400 W | |
6 ft. Detachable Cord with Plug, Temperature Probe |