missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ 10 μL Extra Long Graduated Pipette Tips with UltraFine™ Point
GREENER_CHOICE

Fits Popular 10 μL Pipettors

Brand:  Labcon 1037-800-000-9

 View more versions of this product

Product Code. 16623902

  • £16.70 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Eclipse™ Extra Long
  • Graduated at 2 μL and 10 μL
  • With UltraFine™ point
  • Fits Popular 10 μL Pipettors
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

10 μL
Non-sterile
Autoclavable
47.6 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
UltraFine
1000 tips/bag
Universal Fit
Eclipse
Non-filtered
Clear
1.87 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
1000 tips/bag; 10 bags / case
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers