missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 10 μL Pipette Tips with Tubegard™
These pipette tips fit the most popular 10 μL pipettors.
£22.30 - £58.95
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-Filtered |
Autoclavable | Autoclavable |
Length (English) | 1.5 in. |
Length (Metric) | 38.1 mm |
Product Code | Brand | Certifications/Compliance | Sterility | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Sterility | Format | Price | Quantity & Availability | |||
16693892
|
Labcon™
1036-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Non-sterile | Refill |
£55.50
Pack of 1344 |
In Stock
Log in to see stock. |
|||
16603902
|
Labcon™
1036-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Non-sterile | Bagged |
£22.30
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16613902
|
Labcon™
1036-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Sterile | Rack, 96 |
£45.75
Pack of 960 |
In Stock
Log in to see stock. |
|||
16691903
|
Labcon™
1036-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Non-sterile | Rack, 96 |
£47.10
Pack of 960 |
In Stock
Log in to see stock. |
|||
17577796
|
Labcon™
1036-265-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Sterile | Refill |
£58.95
Pack of 1344 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
Description
- Extended Length with TubeGard™
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Autoclavable | |
38.1 mm | |
UltraFine, TubeGard | |
No |
Non-Filtered | |
1.5 in. | |
Liquid Handling | |
Single-use | |
Polypropylene Resin |