missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 1250 μL Wide Orifice Pipette Tips
GREENER_CHOICE

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1042-800-000-9

 View more versions of this product

Product Code. 16611913

  • £25.70 / Pack of 1000
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Eclipse™ FlexTop™ Extended Length
  • Fits Popular 1000 and 1250 μL Pipettors
  • With 2.03 mm wide orifice for viscous samples
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

1250 μL
Non-sterile
Autoclavable
88.9 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Wide Orifice
1000 tips / bag
Single-use
No
Polypropylene Resin
Non-filtered
Natural
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handling
1000 tips / bag/10 bags / case
RT
Universal Fit, 1250 μL Pipette
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers