missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ Macro 5 mL Graduated Pipette Tips

Fits popular Pipettors

Brand:  Labcon 1027-745-000-9

122.67 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 2.26800kg

 View more versions of this product

Product Code. 16683872

  • £189.00 / Pack of 294
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • 1-5 mL
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1 to 5 mL
Sterile
Autoclavable
123.1 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
Graduated
49/rack
Yes
Polypropylene Resin
Non-Filtered
Clear
4.84 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
Sartorius™
49/rack; 6 racks/case
Single-use
Eclipse
0.5, 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers