missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 5 mL Pipette Tips for Gilson™ Pipettors
For Gilson™ Pipettors 1-5 mL
Brand: Labcon 1025-745-000-9
193.73 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 2.26800kg
Description
- Pipette Tip
- Eclipse™ For Gilson™ Pipettors; 1-5 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Autoclavable
- Low waste recyclable racks
- Made in USA
Specifications
1 to 5 mL | |
Sterile | |
Autoclavable | |
123.1 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
49/rack; 6 racks/case | |
Single-use | |
Yes | |
0.5, 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0 mL |
Non-Filtered | |
Clear | |
4.84 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Graduated | |
49/rack | |
Gilson Pipette 1-5 mL | |
Eclipse |