missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM 2001 LITE Embryo Manipulation System
ECM 2001 LITE Embryo Manipulation System for use in small volume cell fusion applications such as embryo manipulation.
Brand: BTX™ 45-2067
This item is not returnable.
View return policy
Description
The ECM 2001 LITE Electrofusion and Electroporation System offers a simple, effective option for cell fusion and square wave electroporation. The Quick Start Electrofusion menu offers a preconfigured 3-step protocol consisting of AC alignment, DC square wave, and AC.
Features and Benefits
- Quick Start Electrofusion menu with 3-step AC-DC-AC protocol structure for speedy access to the most used experimental parameters
- Storage of up to 1,000 User-Defined protocols with 3-step AC-DC-AC protocol structure
- Flexibility to inactivate the Electrofusion protocol AC steps for use in square wave electroporation applications, or to inactivate the Electrofusion protocol DC step for embryo manipulation applications
Supplied with:
- ECM 2001 LITE Generator
- Microslides
- Round Wire (0.5 mm gap, 1.0 mm gap)
- Rectangular Wire (3.2 mm gap)
- Micrograbber Cables
Specifications
Embryo Manipulation | |
ECM Generator | |
ECM 2001 LITE Embryo Manipulation System | |
CE, ETL (UL, CSA), FCC, WEEE, EU RoHS, CB Scheme | |
33.0 cm | |
33.0 cm | |
39.2°F to 104°F | |
20% to 80% RH, Non-condensing | |
10 kg | |
30.5 cm | |
505 to 3000 V (in 1 V Steps) | |
Output Cable | |
Touch Screen Display, Footswitch |
0.2 to 2 MHz (in 0.1 MHz Steps) | |
110/240 V | |
Color Touchscreen | |
13 in. | |
13 in. | |
ECM 2001 Generator, 0.5 mm gap, 1 mm gap, and 3.2 mm gap Microslides, and Micrograbber Adaper Cables | |
4°C to 40°C | |
22 lb. | |
12 in. | |
Non-sterile | |
5 to 500 V (in 1 V Steps) | |
7 sec. | |
AC Sine Wave, DC Square Wave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BTX™ ECM 2001 LITE Embryo Manipulation System > ECM 2001 LITE Embryo Manipulation System; Pulse Form: AC Sine Wave, DC Square Wave
Spot an opportunity for improvement?Share a Content Correction