missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Features:
- Wide and accurate voltage, capacitance, and internal resistance settings
- Preset protocols for common bacteria, yeast, and microorganism types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7 inch touchscreen interface
- Multiple Exponential Decay pulsing capabilities
- Available in a high-throughput system for up to 96 samples at once
- Connector: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Services
2 Year
Specifications
Transformation of Bacteria, Yeast, Microorganisms; Transfection of Some Mammalian Cell Types | |
50/60 Hz | |
Electroporator | |
505 to 3000 V (in 5 V steps) | |
ECM 630 High Throughput Electroporation System, 96-well with HT-100 | |
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE | |
33 cm | |
21.6 cm | |
2 year warranty | |
1 to 2 Pulses/Sample | |
4°C to 40°C | |
35 W (idle), 350 W (pulsing) | |
7.3 kg | |
28.6 cm | |
Non-sterile | |
25 to 3275 μF (in 25 μF steps) | |
<7 sec. (LV), <4 sec. (HV) | |
Exponential Decay Wave |
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler | |
BTX Electroporation | |
5 to 3000 V | |
5 to 500 V (in 1 V steps) | |
Color Touchscreen | |
13 in. | |
8.5 in. | |
Generator, 96-Well Plates with Seals, Handler and Adaptor | |
40°F to 104°F | |
Exponential Decay Wave Time constant 0.5 ms to 133.875 ms | |
80% max. when operating at 25°C | |
16 lb. | |
11.25 in. | |
100 to 240 VAC | |
10, 25, 35, 50, 60, 75, 85 μF | |
Banana Cables | |
Touch Screen Display, Footswitch | |
Yes |
Intended for Research use only. Not for use in diagnostic or clinical procedures.