missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 830 Square Wave Electroporation System, with Safety Dome
Click to view available options
Capacitance (HV Mode):
85 μF
Unit Size:
Each
Description
Features:
- Wide and accurate voltage, pulse length, and pulse interval settings
- Preset protocols for common mammalian cell and tissue types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7-inch touchscreen interface
- Multiple pulsing capabilities, up to 99 sequential pulses per sample
- Available in a high-throughput system for up to 96 samples at once
- Connection Type: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Warranty
2 Year
Specifications
Specifications
| For Use With (Application) | Transformation of Bacteria, Yeast, Microorganisms; Transfection of Some Mammalian Cell Types |
| For Use With (Equipment) | Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes |
| Frequency | 50/60 Hz |
| Product Line | BTX Electroporation |
| Product Type | Electroporator |
| Voltage | 5 to 3000 V |
| Voltage Range (HV Mode) | 505 to 3000 V (in 5 V steps) |
| Voltage Range (LV Mode) | 5 to 500 V (in 1 V steps) |
| Display | Color Touchscreen |
| Certifications/Compliance | CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
