missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 830 Square Wave High Throughput Electroporation System, 96-well with HT-200
ECM™ 830 Square Wave High Throughput Electroporator is ideal for transfection of mammalian cells and tissues.
Marke: BTX™ 450666
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Features:
- Wide and accurate voltage, pulse length, and pulse interval settings
- Preset protocols for common mammalian cell and tissue types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7-inch touchscreen interface
- Multiple pulsing capabilities, up to 99 sequential pulses per sample
- Available in a high-throughput system for up to 96 samples at once
- Connection Type: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Warranty
2 Year
Spezifikation
Transfection of Mammalian Cells and Tissues, Transformation of Some Bacteria and Microorganisms | |
50/60 Hz | |
Electroporator | |
505 to 3000 V (in 5 V steps) | |
Color Touchscreen | |
13 in. | |
8.5 in. | |
Generator, 96-Well Plates with Seals, HT-200 Handler, and Adaptor | |
1 to 99 Pulses/Sample | |
4°C to 40°C | |
35 W (idle), 350 W (pulsing) | |
7.3 kg | |
28.6 cm | |
Non-sterile | |
3775 μF | |
<7 sec. (LV), <4 sec. (HV) | |
Square Wave |
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes | |
BTX Electroporation | |
5 to 3000 V | |
5 to 500 V (in 1 V steps) | |
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE | |
33 cm | |
21.6 cm | |
40°F to 104°F | |
10 ms to 999 ms | |
80% max. when operating at 25°C | |
16 lb. | |
11.25 in. | |
100 to 240 VAC | |
85 μF | |
Banana Cables | |
Touch Screen Display, Footswitch | |
Yes |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
BTX™ ECM™ 830 Square Wave High Throughput Electroporation System, 96-well with HT-200 > High Throughput Electroporation System; Includes: Generator, 96-well Plates with Seals, HT-200 Handler, and Adaptor
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur