missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco 7 Waste Container
GREENER_CHOICE

Product Code. 17784844
Click to view available options
Color:
Orange
Yellow
Unit Size:
Each

Product Code. 17784844

Brand: Sharpsguard™ DD473OLR

Please to purchase this item. Need a web account? Register with us today!

Edge

The new Sharpsguard™ eco 7 container, made using at least 40% recycled plastic that is used for the disposal of sharps that have been contaminated with medicines, but not cytotoxic

  • Sharpsguard™ eco 7 is a multi-purpose container featuring a robust pail handle for easy transportation.
  • This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely on our POUDS™ bracket range.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-09, 18-02-01, 18-02-02, 18-02-08.

Specifications

Capacity (Metric) 5.80 L
Diameter (Metric) Outer 248 mm
Color Orange
Height (Metric) 207 mm
Quantity 1 Ea.
Weight (Metric) 447 g
For Use With (Application) Disposal by Incineration
For Use With (Equipment) POUDS™ Bracket Range
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.