missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco 7 Waste Container

Click to view available options
Color:
Orange
Yellow
Unit Size:
Each
Description
- Sharpsguard™ eco 7 is a multi-purpose container featuring a robust pail handle for easy transportation.
- This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
- It is designed to fit safely and securely on our POUDS™ bracket range.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-09, 18-02-01, 18-02-02, 18-02-08.
Specifications
Specifications
| Capacity (Metric) | 5.80 L |
| Diameter (Metric) Outer | 248 mm |
| Color | Yellow |
| Height (Metric) | 207 mm |
| Weight (Metric) | 447 g |
| For Use With (Application) | Disposal by Incineration |
| For Use With (Equipment) | POUDS™ Bracket Range |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction