missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 50 mm Box Height, with Boxes
Shop All Tenak Products
Click to view available options
Holds:
Boxes
Array:
3 x 3
3 x 5
4 x 3
4 x 5
5 x 3
5 x 4
5 x 5
6 x 4
6 x 5
7 x 4
Unit Size:
Each
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Includes standard white cardboard boxes with 9 x 9 cell dividers
- Holds is expressed by Height x Dept
Specifications
Specifications
| Includes | White cardboard boxes, 9 x 9 cell dividers |
| Description | Seawater resistant |
| Array | 4 x 5 |
| Holds | Boxes |
| Material | Aluminum |
| Positions | 20 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 683 x 139 x 221 mm |
| Height (Metric) | 50 mm (Box) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction