missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco Anatomical Waste Container
The new Sharpsguard™ eco anatomical container, made using at least 40% recycled plastic with red solid lid is for the disposal of anatomical waste and other potentially infectious waste.
£100.93 - £252.00
Specifications
Closure Color | Red |
---|---|
Color | Yellow |
For Use With (Application) | Safe Disposal of Anatomical and Potentially Infectious Waste |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17784834
|
Sharpsguard™
DD320R |
21.01 L |
£100.93
Pack of 10 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17754874
|
Sharpsguard™
DD910R |
10.91 L |
£252.00
Pack of 20 |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17764874
|
Sharpsguard™
DD912R |
2.6 L |
£128.00
Pack of 48 |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sharpsguard™ eco anatomical is for the safe disposal of anatomical and other potentially infectious waste.
Specifications
Red | |
Yellow | |
Safe Disposal of Anatomical and Potentially Infectious Waste |