missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco Cyto 0.6 Waste Container
Click to view available options
Capacity (Metric):
0.49 L
Unit Size:
Pack of 48
Description
- Sharpsguard™ eco cyto 0.6 is ideal for cytotoxic and cytostatic waste.
- This container is already supplied with the lid assembled and contains an absorbent pad. Details about how to lock the container and keep the users and contents safe can be found on the label.
- Whilst in use containers should be positioned safely using the base plate 0.6 from our POUDS™ range.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-08, 18-01-09, 18-02-01, 18-02-02, 18-02-07, 18-02-08.
Eco Cyto, Waste Container, cytotoxic, cytostatic, sharpsguard
Specifications
Specifications
| Capacity (Metric) | 0.49 L |
| Closure Color | Purple |
| Color | Yellow |
| Dimensions (L x W x H) | 103 x 53 x 224 mm |
| Quantity | 48/Pk. |
| Weight (Metric) | 126 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction