missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco Cyto 11.5 Waste Container
GREENER_CHOICE

Product Code. 17784864
Click to view available options
Capacity (Metric):
9.27 L
Unit Size:
Each

Product Code. 17784864

Brand: Sharpsguard™ DD610R

Please to purchase this item. Need a web account? Register with us today!

Edge

The new Sharpsguard™ eco cyto containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have been contaminated with cytotoxic or cytostatic medicines.

  • Sharpsguard™ eco cyto 11.5 is a multi-purpose container for cytotoxic and cytostatic waste, featuring a robust pail handle for easy transportation. A wider aperture allows easy insertion of larger items.
  • This container is supplied with the base and lid separately and contains an absorbent pad. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely into our POUDS™ mobile holders and bracket range.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-08, 18-01-09, 18-02-01, 18-02-02, 18-02-07, 18-02-08.

Eco Cyto, Waste Container, cytotoxic, cytostatic, sharpsguard

Specifications

Capacity (Metric) 9.27 L
Closure Color Purple
Diameter (Metric) Outer 275 mm
Color Yellow
Height (Metric) 249 mm
Quantity 1 Ea.
Weight (Metric) 622 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.