missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco Cyto 22 xa Waste Container
Click to view available options
Capacity (Metric):
16.98 L
Unit Size:
Pack of 7
Description
- Sharpsguard™ eco cyto 22 xa is designed for disposal of larger instruments that are contaminated with cytotoxic and cytostatic waste
- Includes hinged door mechanism minimizing both handling and contamination.
- This container is supplied with an absorbent pad.
Specifications
Specifications
| Capacity (Metric) | 16.98 L |
| Closure Color | Orange |
| Diameter (Metric) Outer | 325 mm |
| Color | Yellow |
| Height (Metric) | 348 mm |
| Quantity | 7/Pk. |
| Vent | 1036 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction