missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco Waste Container with Needle Remover
GREENER_CHOICE

Product Code. 17724844
Click to view available options
Color:
Orange
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17724844

Brand: Sharpsguard™ DD442NRYLR

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

  • Sharpsguard™ eco 0.5 with needle remover, is ideal for community healthcare workers and easily fitted into a bag or glove compartment.
  • This container is already supplied with the lid assembled. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • Whilst in use containers should be positioned safely using the base plate 0.5 from our POUDS™ range.
  • Apart from a difference in shade of color and an added 'R' on the end of the product code, there is no difference to the safe and easy to use range that you know and trust.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.

Specifications

Capacity (Metric) 0.4 L
Color Yellow
Dimensions (L x W x H) 79 x 45 x 206 mm
Opening Size (Metric) 26 x 30 mm
Quantity 1 Ea.
Weight (Metric) 88 g
Includes Needle Remover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.