Learn More
Micronova™ Econo CurtainCleaner™ Irradiated Tool and Covers
This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.
Brand: Micronova™ ECC11-14IR
260.47 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.
- Simple clamp tool for cleaning vinyl strip curtains
- Electropolished stainless steel adapter with dual 14-inch bar clamps
- Cleans both sides of strip curtain at the same time
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed for clean and controlled environments
- Adapter connects to SSU series handles for extended reach
- Gamma Irradiated covers available for aseptic areas
- Holds up to alcohol and strong disinfectants
- Launderable for re-use
- Autoclavable
Specifications
35.6 x 5.1 cm (14 x 2 in.) | |
14 in. | |
35.6 cm | |
5.1 cm | |
Chemicals | |
Cleaning and Sanitization Cleanroom Strip Curtains |
Irradiated Flat Head Mop Cover | |
Sterile | |
Autoclavable | |
2 in. | |
Reusable | |
Textured Polyester, Urethane Foam, Polyester |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.