missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Econo CurtainCleaner™ Irradiated Tool and Covers
GREENER_CHOICEBIOPHARMA

This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.

Brand:  Micronova™ ECC6-14IR

 View more versions of this product

Product Code. 15516180

  • £346.00 / Pack of 12
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Electropolished stainless steel adapter with dual 14-inch bar clamps
  • Cleans both sides of strip curtain at the same time
  • Covers available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed for clean and controlled environments
  • Adapter connects to SSU series handles for extended reach
  • Gamma Irradiated covers available for aseptic areas
  • Holds up to alcohol and strong disinfectants
  • Launderable for re-use
  • Autoclavable
Specifications

Specifications

35.6 x 5.1 cm (14 x 2 in.)
ECC6-14IR
14 in.
35.6 cm
5.1 cm
Chemicals
12 Pk.
QDECC-14 Mop Adapter
ISO 9001
Irradiated Flat Head Mop Cover
White
Sterile
Autoclavable
2 in.
Reusable
Stainless Steel Fasteners
Cleaning and Sanitization Cleanroom Strip Curtains
Smooth Knit Polyester, Urethane Foam, Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.