missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mechanical Benchtop Counter
Depress the keys in the appropriate blood cell category to keep track of counts. Mechanical Benchtop Counter is an economical solution for counting blood cells, bacterial colonies and other types of repetitive counting.
£306.00 - £387.00
Specifications
Product Type | Mechanical Counter |
---|---|
Display Type | Mechanical |
Quantity | 1 Ea. |
Height (English) | 2.2 in. |
Height (Metric) | 56 mm |
Product Code | Brand | Model | Description | Includes | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Description | Includes | Length (Metric) | Price | Quantity & Availability | ||
11344095
|
Fisherbrand™
|
HS5360B | 9-key Counter | Labels: Baso, Eosin., Myelo., Juven., Stab., Seg., Lymph., Mono., and Total | 320 mm |
£306.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
11334095
|
Fisherbrand™
|
HS5360A | 6-key Counter | Labels: Baso., Eosin., Mono., Lymph., Poly., and Total | 250 mm |
£387.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
Description
- Each key records up to 999
- Total window keeps track of total number of strokes made on all other keys
- Bell rings when total reaches 100 blood cell key labels
- HS5360A:
- Baso., Eosin., Mono., Lymph., Poly., and Total,
- Measures 250 x 76 x 56 mm
- HS5360B:
- Baso, Eosin., Myelo., Juven., Stab., Seg., Lymph., Mono., and Total,
- Measures 320 x 76 x 56 mm
- HS5360A:
Specifications
Mechanical Counter | |
1 Ea. | |
56 mm | |
76 mm |
Mechanical | |
2.2 in. | |
3 in. |