Learn More
Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer with Stainless Steel Bath
General purpose digital heated circulator and stainless tank for straightforward applications requiring accurate temperature control.
Brand: Fisherbrand™
1692.41 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 14.00000kg
Description
Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.- Stability: ±0.05°C
- Clear, bright 4-digit LED display
- Simple, intuitive user interface with dial and two function buttons
- Model available with or without T-clamp
- Low-liquid detection (float switch)
- Fixed over temperature
- 2-point user calibration
- Visual alarm
- Accessories including lids, racks and immersion coolers sold separately
Specifications
10 gal. | |
Air-cooled | |
Ambient 5°C to 100°C | |
No | |
Stainless Steel | |
730 x 333 x 450 mm |
38 L | |
0 to 13 L/min. | |
Heating Circulator with Open Bath | |
38 L Stainless Steel Tank | |
3 Years | |
220/240 V |