missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer with Stainless Steel Bath

General purpose digital heated circulator and stainless tank for straightforward applications requiring accurate temperature control.

Brand:  Fisherbrand™ 17215566

 View more versions of this product

Product Code. 17215566

  • £1000.00 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.
  • Stability: ±0.05°C
  • Clear, bright 4-digit LED display
  • Simple, intuitive user interface with dial and two function buttons
  • Model available with or without T-clamp
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2-point user calibration
  • Visual alarm
  • Accessories including lids, racks and immersion coolers sold separately
Specifications

Specifications

1.3 gal.
Air-cooled
Ambient 15°C to 100°C
No
Stainless Steel
330 x 180 x 395 mm
5 L
0 to 13 L/min.
Heating Circulator with Open Bath
5 L Stainless Steel Tank
3 Years
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers