missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer with Stainless Steel Bath

Product Code. 17275556 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
26 L
38 L
Dimensions (L x W x H):
330 x 180 x 395 mm
360 x 330 x 395 mm
540 x 330 x 395 mm
540 x 330 x 405 mm
730 x 333 x 450 mm
Temperature Range:
Ambient +5°C to 100°C
Ambient 15°C to 100°C
Ambient 5°C to 100°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17275556

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General purpose digital heated circulator and stainless tank for straightforward applications requiring accurate temperature control.

Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.
  • Stability: ±0.05°C
  • Clear, bright 4-digit LED display
  • Simple, intuitive user interface with dial and two function buttons
  • Model available with or without T-clamp
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2-point user calibration
  • Visual alarm
  • Accessories including lids, racks and immersion coolers sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.2 gal.
Capacity (Metric) 12 L
Condenser Type Air-cooled
Cooling Capacity -15°C (with optional immersion cooler)
Flow Rate 0 to 13 L/min.
Temperature Range Ambient +5°C to 100°C
Type Heating Circulator with Open Bath
External Circulation No
Includes 12 L Stainless Steel Tank
Material Stainless Steel
Warranty 3 Years
Dimensions (L x W x H) 360 x 330 x 395 mm
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.