missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer with Stainless Steel Bath
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
26 L
38 L
Dimensions (L x W x H):
330 x 180 x 395 mm
360 x 330 x 395 mm
540 x 330 x 395 mm
540 x 330 x 405 mm
730 x 333 x 450 mm
Temperature Range:
Ambient +5°C to 100°C
Ambient 15°C to 100°C
Ambient 5°C to 100°C
Unit Size:
Each
Description
Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.
- Stability: ±0.05°C
- Clear, bright 4-digit LED display
- Simple, intuitive user interface with dial and two function buttons
- Model available with or without T-clamp
- Low-liquid detection (float switch)
- Fixed over temperature
- 2-point user calibration
- Visual alarm
- Accessories including lids, racks and immersion coolers sold separately
Specifications
Specifications
| Capacity (English) | 6.9 gal. |
| Capacity (Metric) | 26 L |
| Condenser Type | Air-cooled |
| Flow Rate | 0 to 13 L/min. |
| Temperature Range | Ambient 5°C to 100°C |
| Type | Heating Circulator with Open Bath |
| External Circulation | No |
| Includes | 26 L Stainless Steel Tank |
| Material | Stainless Steel |
| Warranty | 3 Years |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Condividi una correzione di contenuto