Learn More
Fisherbrand™ Plain Economy PTFE Stir Bar
Provides stable stirring action. The plain economy PTFE magnetic stir bar work within a wide range of conditions, low prices from high-volume manufacturer.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.00564kg
Description
Provides stable stirring action. The plain economy PTFE magnetic stir bar work within a wide range of conditions, low prices from high-volume manufacturer.
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
8 mm | |
0.3125 in. | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
1.625 in. | |
PTFE encapsulated Alnico V magnet core | |
10/Pk. | |
Yes | |
40 mm |