missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain Economy PTFE Stir Bar

Product Code. 11587572 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
12 mm
25 mm
40 mm
50 mm
Diameter (Metric):
3 mm
8 mm
Unit Size:
Each
Pack of 10

Product Code. 11587572

Only null left
Add to basket
Edge
Add to basket

Provides stable stirring action. The plain economy PTFE magnetic stir bar work within a wide range of conditions, low prices from high-volume manufacturer.

  • Stable, general-purpose magnetic stir bar
  • Smooth, round profile for a wide variety of applications
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Diameter (English) 0.125 in.
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Length (English) 0.5 in.
Coating PTFE
Diameter (Metric) 3 mm
Length (Metric) 12 mm
Material PTFE
Quantity 10/Pk.
Type Stir Bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.