missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Accumulation Centers

Product Code. 11989385
Click to view available options
Color:
Black
Yellow
Type:
Containment Platform
Ramp
For Use With (Equipment):
1 Drum
2 Drums
2 Drums, Larger EcoPolyBlend
4 Drums
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11989385

Brand: Justrite™ 28657

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Beinhaltet

Sump-to-Sump Drain Kit includes one pair stainless steel joining clips, one pair rubber grommets, and one PTFE transfer tube.

Made of up to 100% recycled, post-industrial polyethylene

Modular centers offer the ability to create a customized system. Joining clips firmly lock units together and remove for repositioning.

Durable, low profile secondary containment platforms

  • Nearly impervious to chemicals, acids, and corrosives
  • Seamless design — leaks or spills caputred in sump
  • Sturdy, 2.5 in. (6.4cm) thick grates offer superior crack resistance; self-locating and easy to remove for cleaning
  • Black platforms constructed of 100% recycled content; dark color camouflages dirt and keeps work places looking clean
  • Yellow platforms ideal for high visibility or liquid segregation; virgin poly sumps with 100% recycled grates (a total of 45% recycled content)
  • Optional yellow ramp (non-recycled)

Sump-to-Sump™ Drain Kit allows centers to be joined together on-site for full compliance to EPA and fire codes when combined sump capacities need to meet 66 gal. (250L)
Ramp facilitates movement of heavy drums and features antiskid ribs for maximum safety; can be located anywhere on any two-drum or larger accumulation centers

Environmentally friendly: Contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail. Recycled: Contains recycled content as described in the item detail.

Compliance

6- and 8-drum centers meet or exceed EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).

Spezifikation

Color Black
Capacity (English) 49 gal.
Capacity (Metric) 185 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Ideal for drum filling and dispensing operations
For Use With (Equipment) 4 Drums
Holds 4 Drums
Load Bearing Capacity (English) 5000 lb.
Load Bearing Capacity (Metric) 2268 kg
Width (English) 49 in.
Width (Metric) 124.46 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Depth (English) 49 in.
Depth (Metric) 124.46 cm
Weight (English) 61 lb.
Weight (Metric) 27.6 kg
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt