missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Spill Tray

Click to view available options
Capacity (English):
20 gal.
Unit Size:
Each
Description
Made of 100% recycled polyethylene, these eco-friendly spill trays will not rust or corrode. Raised rib bottom adds rigidity and keeps contents out of spills—perfect for pouring and filling applications. Rated for service temperatures between –30° to +120°F (–34° to +49°C).
Specifications
Specifications
| Color | Black |
| Capacity (English) | 20 gal. |
| Capacity (Metric) | 76 L |
| Material | Polyethylene |
| For Use With (Application) | Small-scale spill control |
| Dimensions (L x W x H) | 584 x 1207 x 140mm (23 x 47.5 x 5.5 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction