Learn More
Socorex™ Ecostep Bioproof™ Repeating Pipette Syringes, Selection Pack
Single-wrapped, sterilized, high-purity grade syringes for Stepper™ repeating pipettes. Socorex™ Ecostep Bioproof™ Stepper™ Syringes, Selection Pack are certified for sterility and are free of detectable DNase, RNase, human DNA and pyrogens (endotoxins).
Brand: Socorex™ 316.900.9
Code : NEW
Additional Details : Weight : 0.66000kg
Description
- Sterile, single-wrapped syringes.
- Human DNA, DNase, Rnase and pyrogen (endotoxin) free.
- Three color-coded volume-based sizes.
- Selection pack comes with 20 of each size (0.75mL, 3.75mL, 37.5mL).
- Quick insertion and removal from Stepper™.
Specifications
0.75 mL, 3.75 mL, 37.5 mL | |
Blue, Red, Yellow | |
<±2.0% - <±1.0% / <±1.0% - <±0.7% / <±0.5% | |
Single-wrapped | |
Yes | |
Yes | |
Polypropylene/Polyethylene |
Non-sterile | |
<2.0% - <1.0% / <1.0% - <0.8% / <0.8% - <0.5% | |
Individually Wrapped | |
60/PK 20/size | |
Ecostep Stepper Repeating Pipette | |
Ecostep Bioproof |