missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Ecostep™ Repeating Pipette Syringes, Selection Pack
Non-sterile, bulk-supplied syringes for Stepper™ repeating pipettes. Socorex™ Ecostep™ Stepper™ Syringes, Selection Pack are color-coded and come in three volume-based sizes.
Brand: Socorex™ 316.900
Code : NEW
Additional Details : Weight : 0.61000kg
Description
- Non sterile syringes supplied in bulk.
- Three color-coded volume-based sizes.
- Selection pack comes with 20 of each size (0.75mL, 3.75mL, 37.5mL).
- Quick insertion and removal from Stepper™.
Specifications
0.75 mL, 3.75 mL, 37.5 mL | |
Blue, Red, Yellow | |
<±2.0% - <±1.0% / <±1.0% - <±0.7% / <±0.5% | |
Single-wrapped | |
Yes | |
Yes | |
Polypropylene/Polyethylene |
Non-sterile | |
<2.0% - <1.0% / <1.0% - <0.8% / <0.8% - <0.5% | |
Individually Wrapped | |
60/PK 20/size | |
Ecostep Stepper Repeating Pipette | |
Ecostep |