missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 14-662 Certified PVC-Coated Chemical Resistant Gloves - Safety Cuff
Click to view available options
Size:
8
9
10
11
Description
- Protects workers that are exposed to oil, grease, acid, caustics and alcohols
- Rough finish protects against abrasions while enhancing grip, even in wet and oily conditions
- Flexibility and comfort leads to less hand fatigue and better worker efficiency
Specifications
Specifications
Certifications/Compliance (Europe) | EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
Color | Blue |
Exterior Finish | Fully Textured |
Material | PVC |
Size | 10 |
EN388 Standard | 3121A |
EN ISO 374-1 | Type C |
EN ISO 374 - 5 | Yes |
Glove Cuff Style | Safety |
Series | 14-662 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction