missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-125 Polyurethane Coated Polyester Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- EN level 4 of abrasion resistance
- Tear resistance
- Good grip for improved productivity
- Shows dirt contamination quickly
- Seamless structure to ensure comfort and encourage safety
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll; REACH Compliant |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Polyester |
Product Type | Seamless Knit Gloves |
Size | 6 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction