missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-126 Polyurethane Coated Seamless Knit Industrial Work Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- An inexpensive, light duty glove with quality features
- Seamless structure ensures comfort and encourages safety
- 15-gauge polyester offers flexibility and dexterity
- High tactility in dry or slightly oily environments
- Dark color hides dirt for an extended useful life

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Black |
Hand | Specific |
Material | Polyester |
Product Type | Seamless Knit Gloves |
Size | 11 |
For Use With (Application) | Automotive Assembly, Oil/Gas, and Machinery/Equipment Operation |
Glove Cuff Style | Knit |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell EDGE™ 48-126 Polyurethane Coated Seamless Knit Industrial Work Gloves >
Spot an opportunity for improvement?Share a Content Correction