missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-919 Double Layer Nitrile Coated Oil Repellent Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Seamless polyester liner is comfortable and flexible
- Double nitrile coating provides protection against industrial fluid exposure
- Rough texture on the palm ensures a secure grip in oily environments
- Ideal for workers who handle small and medium-sized components coated with oil or lubricant
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Nitrile |
Color | Red, Black |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Polyester |
Product Type | Dip-coated Gloves |
Size | 10 |
For Use With (Application) | Automotive, Construction, Machinery/Equipment, and Metal Fabrication |
Glove Cuff Color | Gray |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'