missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Egg-shaped PTFE Stir Bars
Egg-shaped PTFE Stir Bars ensure complete mixing.
£12.29 - £41.31
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12653606
|
Cole-Parmer™ Essentials
04768-85 |
19.05 mm | 70 mm |
£41.31
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
11795198
|
Cole-Parmer™ Essentials
04768-05 |
4.76 mm | 9.5 mm |
£12.29
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
Description
- Super-strong alnico V magnets remain coupled to drive magnets.
- One-piece coating of PTFE resists corrosion, heat, and cold.
- Chemically inert stir bars won't contaminate liquid being stirred.
- Guaranteed to be leakproof.
- Egg-shaped stir bars have oval magnets—ideal for use in round-bottom flasks.
- Shape conforms to flask bottom and ensures complete mixing.
- Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.
Specifications
PTFE | |
1 Ea. | |
Egg | |
Stir Bar |