Learn More
Thermo Scientific™ EK Immersion Coolers
Simplify direct cooling of small samples with immersion coolers. Combine immersion coolers with open-bath circulators for a reliable, flexible alternative to tap water cooling that eliminates dry ice or liquid nitrogen handling--saving both time and money.
£6419.24
Product Code | Brand | Cooling Capacity | Temperature Range | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cooling Capacity | Temperature Range | Voltage | Price | Quantity & Availability | |||
10079050
|
Thermo Scientific™
3291901 |
350w at +20°C; 280w at -10°C; 170w at -40°C; 100w | -90°C to +40°C | 230 V | |||||
Description
A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.
Models EK45 and EK90
- Multi-purpose coolers with own controller for temperature accuracy of approximately 1° to 2°C
- Suitable for individual cooling applications like cooling smaller volumes or removing reaction heat
- Air-cooled cooling circuit Digital temperature display
- EK45: Reaches temperatures down to -45°C in a 5L Dewar vessel
- EK90: Reaches temperatures down to -90°C in a 5L Dewar vessel
- Warranty varies by country, please contact us for details
Specifications
59 in. | |
150 cm |