missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Lamps
£492.00 - £529.00
Specifications
Light Source | UV, White Light |
---|---|
Voltage | 230 V |
Wattage | 8 W |
Amperage | 0.16 A |
Dimensions (L x W x H) | 376 x 97 x 64 mm |
Product Code | Brand | Wavelength | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wavelength | Price | Quantity & Availability | ||||||
11778251
|
UVP
95-0200-02 |
254 nm |
£517.00
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
11738251
|
UVP
95-0199-02 |
302 nm |
£529.00
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
11758241
|
UVP
95-0198-02 |
365 nm |
£492.00
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Specifications
UV, White Light | |
8 W | |
376 x 97 x 64 mm | |
64 mm | |
376 mm | |
1 Ea. | |
UV Lamp |
230 V | |
0.16 A | |
8 W, 230 V, 50/60 Hz | |
50/60 Hz | |
EL Series Lamp | |
97 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP EL Lamps