missing translation for 'onlineSavingsMsg'
Learn More

UVP EL Series UV Lamp

Use these lamps for laboratory and inspection applications. UVP™ EL Series UV Lamps are manufactured with a durable, extruded metal housing and scratch resistant powder paint.

Brand:  UVP 95-0274-02

 View more versions of this product

Product Code. 11708231

  • £393.00 / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rugged design is excellent for high usage
  • Lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation
  • Built-in reflector enhances UV illumination
Specifications

Specifications

220 V
254 nm
302 x 96 mm
50 Hz
UVS-16
UV Lamp
6 W
White
6 W, 220 V, 50 Hz
302 mm
96 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP EL Series UV Lamp > Model: UVS-16; Length: 302mm; Width: 96mm; Wattage: 6w

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.