missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Series UV Lamp
Use these lamps for laboratory and inspection applications. UVP™ EL Series UV Lamps are manufactured with a durable, extruded metal housing and scratch resistant powder paint.
Brand: UVP 95-0271-02
This item is not returnable.
View return policy
Description
- Rugged design is excellent for high usage
- Lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation
- Built-in reflector enhances UV illumination
Specifications
220 V | |
365/254 nm | |
249 x 97 mm | |
50 Hz | |
UVLS-24 | |
UV Lamp |
4 W | |
White | |
4 W, 220 V, 50 Hz | |
249 mm | |
97 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP EL Series UV Lamp > Model: UVLS-24; Length: 249mm; Width: 97mm; Wattage: 4w
Spot an opportunity for improvement?Share a Content Correction