missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Series UV Lamp
Click to view available options
Model:
UVL-24
UVL-26
UVLM-28
UVLS-24
UVLS-26
UVLS-28
UVM-16
UVM-57
UVS-16
UVS-28
Length (Metric):
249 mm
302 mm
376 mm
378 mm
Unit Size:
Each
Description
- Rugged design is excellent for high usage
- Lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation
- Built-in reflector enhances UV illumination
Specifications
Specifications
| Voltage | 230 V |
| Wattage | 8 W |
| Wavelength | 365/254 nm |
| Color | White |
| Dimensions (L x W) | 376 x 96 mm |
| Electrical Requirements | 8 W, 230 V, 50 Hz |
| Hertz | 50 Hz |
| Length (Metric) | 376 mm |
| Model | UVLS-28 |
| Width (Metric) | 96 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction